
Box Truck, All-Welded, 36 in W x 30 in H x 30 in D, Red
Mfr # BT-3036
Zoro # G422718405
product price: $528.99
/eaKey Features
Assembled/Unassembled
Assembled
Overall Height
30 in
Material
All Welded Steel
Overall Length
36 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-3036
Zoro #
G422718405
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Length
36 in
Overall Width
30 in
Details
Assembled/Unassembled
Assembled
Material
All Welded Steel
Item
Box Trucks
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Caster Material
Polyurethane
Color
Red
Load Capacity
1,000 lbs
Description
All welded steel, Heavy Duty Box Truck. Constructed of 14 gauge steel. Casters mounted in diamond pattern with 1/4in tilt. Unit is able to turn within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 30in D x 30in H overall. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.