Box Truck, All-Welded, 48 in W x 24 in H x 24 in D, Gray
- Mfr # BT-2448
- Zoro # G122715100
product price:Â
$
700.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Material
All Welded Steel
Color
Gray
Load Capacity
1,000 lb
Overall Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-2448
- Zoro #
- G122715100
- UPC #
- -
- Country of Origin
- United States
- Item
- Box Trucks
- Material
- All Welded Steel
- Color
- Gray
- Load Capacity
- 1,000 lb
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 24 in
- Overall Height
- 30 in
Description
All welded steel, Heavy Duty Box Truck. Constructed of 14 gauge steel. Casters mounted in diamond pattern with 1/4in tilt. Unit is able to turn within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 48in W x 24in D x 30in H overall. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.