Box Truck, All-Welded, 48 in W x 24 in H x 24 in D, Light Blue

  • Mfr # BT-2448

  • Zoro # G022717020


product price:  $550.99
/ea
Free Shipping & Returns

Key Features

Material
All Welded Steel
Assembled/Unassembled
Assembled
Load Capacity
1,000 lbs
Caster Material
Polyurethane
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-2448
Zoro #
G022717020
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Height
30 in
Overall Width
24 in

Details

Material
All Welded Steel
Assembled/Unassembled
Assembled
Load Capacity
1,000 lbs
Caster Material
Polyurethane
Caster Type
2 Rigid, 2 Swivel
Color
Light Blue
Finish
Powder Coat
Item
Box Trucks

Description

All welded steel, Heavy Duty Box Truck. Constructed of 14 gauge steel. Casters mounted in diamond pattern with 1/4in tilt. Unit is able to turn within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 48in W x 24in D x 30in H overall. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.