
Box Truck, Rollover, 36 in W x 24 in D x 24 in H, Light Blue
Mfr # ROBT-36-P
Zoro # G622716966
product price: $529.99
/eaKey Features
Color
Light Blue
Overall Width
24 in
Material
All Welded Steel
Overall Length
36 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROBT-36-P
Zoro #
G622716966
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Length
36 in
Overall Height
30 in
Details
Color
Light Blue
Material
All Welded Steel
Item
Box Trucks
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Load Capacity
1,000 lbs
Description
All welded steel, Heavy Duty Roll-Over Box Truck. Constructed of 14 gauge steel. Features a roll-over bar and handle to give maximum leverage when turning over load from horizontal to vertical position.2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 30in H overall. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.