Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BS Series Workbench, 96 in W x 28 in D x 32 1/2 in H-37 1/2 in H, Gray
- Mfr # BS-2896-ABL-GY
- Zoro # G924450216
product price:Â
$
1,279.99
/ea
Key Features
Overall Width
96 in
Assembled/Unassembled
Assembled
Overall Depth
28 in
No. of Drawers
0
Surface Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-2896-ABL-GY
- Zoro #
- G924450216
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- No. of Drawers
- 0
- Surface Material
- Steel
- Item
- BS Series Welded Steel Bench with Shelf
- Load Capacity
- 3,000 lbs
- Edge Type
- Side and Backstops
- Finish
- Powder Coated
- Color
- Gray
- No. of Shelves
- 1
- Gauge
- 12 GA / 16 GA Stringer
- Method of Construction
- All Welded
Dimensions
- Overall Width
- 96 in
- Overall Depth
- 28 in
- Top Thickness
- 2-1/4 in
- Overall Height
- 32-1/2-37 1/2 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4 in D. No assembly required. Dimensions 96 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.