Zoro Homepage

BS Series Workbench, 96 in W x 28 in D x 32.5 in H, Red

  • Mfr # BS-2896

  • Zoro # G022715156


product price: $915.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
1
Overall Height
32-1/2 in
Overall Width
96 in
Overall Depth
28 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-2896
Zoro #
G022715156
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32-1/2 in
Overall Width
96 in
Overall Depth
28 in

Details

Number of Shelves
1
Item
Workbench
Color
Red
Includes
Sides and backstops
Material
Steel
Finish
Powder coat
Countertop Material
Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. No assembly required. Dimensions 96in W x 28in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.