Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BS Series Workbench, Back & EndsTop, Shelf, 72 in W x 32-1/2 in H x 24 in D, Black

  • Mfr # BS-2472

  • Zoro # G122736464


product price: $627.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
24 in
Material
Steel
Countertop Material
Steel
Finish
Powder coat
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-2472
Zoro #
G122736464
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
72 in
Overall Height
32-1/2 in

Details

Material
Steel
Countertop Material
Steel
Finish
Powder coat
Number of Shelves
1
Assembled/Unassembled
Assembled
Item
Workbench
Color
Black
Includes
Sides and backstops

Description

All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. No assembly required. Dimensions 72in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.