BS Series Workbench with Back and End Stop and Shelf, 96 in W x 24 in D x 32.5 in H, Gray

  • Mfr # BS-2496

  • Zoro # G822718630


product price: $847.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
96 in
Overall Depth
24 in
Material
Steel
Color
Gray
Load Capacity
3,000 lbs evenly distributed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-2496
Zoro #
G822718630
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
24 in
Overall Height
32-1/2 in

Details

Material
Steel
Item
Workbench
Color
Gray
Load Capacity
3,000 lbs evenly distributed
Finish
Powder coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. No assembly required. Dimensions 96in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.