Zoro Homepage

BS Series Workbench with BacksTop, 120 in W x 28 in D x 32.5 in H, Light Blue

  • Mfr # BS-28120

  • Zoro # G422718245


product price: $1,056.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
28 in
Color
Light Blue
Overall Width
120 in
Includes
Sides and backstops
Overall Height
32-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-28120
Zoro #
G422718245
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 in
Overall Width
120 in
Overall Height
32-1/2 in

Details

Color
Light Blue
Includes
Sides and backstops
Item
Workbench
Assembled/Unassembled
Assembled
Countertop Material
Steel
Finish
Powder coat
Number of Shelves
1
Material
Steel

Description

All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. No assembly required. Dimensions 120in W x 28in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.