Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BS Series Workbench with BacksTop, 120 in W x 28 in D x 34 in H, Putty
- Mfr # BS-28120-34-PU
- Zoro # G724450256
product price:Â
$
1,401.99
/ea
Key Features
Color
Putty
Edge Type
Side and Backstops
No. of Shelves
1
Overall Depth
28 in
Top Thickness
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-28120-34-PU
- Zoro #
- G724450256
- UPC #
- -
- Country of Origin
- United States
- Color
- Putty
- Edge Type
- Side and Backstops
- No. of Shelves
- 1
- Item
- BS Series Welded Steel Bench with Shelf
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
- Method of Construction
- All Welded
- Gauge
- 12 GA / 16 GA Stringer
- Surface Material
- Steel
- No. of Drawers
- 0
- Finish
- Powder Coated
Dimensions
- Overall Depth
- 28 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 120 in
- Overall Height
- 34 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4 in D. No assembly required. Dimensions 120 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.