Zoro Homepage

BSD Series Workbench, 60 in W x 24 in D x 32.5 in H, Gray

  • Mfr # BSD-2460

  • Zoro # G722715203


product price: $664.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
32-1/2 in
Color
Gray
Finish
Powder coat
Overall Depth
24 in
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSD-2460
Zoro #
G722715203
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32-1/2 in
Overall Depth
24 in
Overall Width
60 in

Details

Color
Gray
Finish
Powder coat
Item
Workbench
Material
Steel
Load Capacity
3,000 lbs evenly dist., 100 lbs per drawer

Description

All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. Drawer size 14in W x 16in D x 5in H. No assembly required. Dimensions 60in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.