Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
BSD Series Workbenchwith Shelf and Drawer, 48 in W x 28 in D x 32 1/2 in H-37 1/2 in H, Putty
- Mfr # BSD-2848-ABL
- Zoro # G624450417
product price:Â
$
885.99
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
- BSD-2848-ABL
- Zoro #
- G624450417
- UPC #
- -
- Country of Origin
- United States
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 48 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Putty. in