Zoro Homepage

Cabinet Workbench, 60 in W x 30 in D x 34 in H, Black

  • Mfr # CW-3060

  • Zoro # G022736328


product price: $944.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Countertop Material
Hardwood
Assembled/Unassembled
Assembled
Overall Depth
30 in
Finish
Powder coat
Includes
Sides and backstops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-3060
Zoro #
G022736328
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
60 in
Overall Height
34 in

Details

Countertop Material
Hardwood
Assembled/Unassembled
Assembled
Item
Workbench
Finish
Powder coat
Includes
Sides and backstops
Color
Black
Material
All Welded Steel

Description

All welded steel, Heavy Duty Cabinet Workbench with Wood Top. 60in W x 30in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. Black.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.