Zoro Homepage

Cabinet Workbench, 60 in W x 30 in D x 34 in H, Putty

  • Mfr # CW-3060

  • Zoro # G822715738


product price: $944.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
All Welded Steel
Finish
Powder coat
Overall Width
60 in
Overall Depth
30 in
Countertop Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-3060
Zoro #
G822715738
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
30 in
Overall Height
34 in

Details

Material
All Welded Steel
Item
Workbench
Finish
Powder coat
Countertop Material
Hardwood
Color
Putty
Includes
Sides and backstops
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Cabinet Workbench with Wood Top. 60in W x 30in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.