Zoro Homepage

Cabinet Workbench, 60 in W x 30 in D x 34 in H, Red

  • Mfr # CW-3060

  • Zoro # G422715930


product price: $944.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Material
All Welded Steel
Assembled/Unassembled
Assembled
Countertop Material
Hardwood
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-3060
Zoro #
G422715930
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
34 in
Overall Depth
30 in

Details

Material
All Welded Steel
Assembled/Unassembled
Assembled
Item
Workbench
Countertop Material
Hardwood
Color
Red
Includes
Sides and backstops
Finish
Powder coat

Description

All welded steel, Heavy Duty Cabinet Workbench with Wood Top. 60in W x 30in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.