Zoro Homepage

Cabinet Workbench, 60 in W x 34 in H x 28 in D, Gray

  • Mfr # CS-2860

  • Zoro # G222715192


product price: $840.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lbs. top surface
Overall Height
34 in
Material
All welded Steel
Overall Width
60 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-2860
Zoro #
G222715192
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Width
60 in
Overall Depth
28 in

Details

Load Capacity
2,000 lbs. top surface
Item
Workbench
Material
All welded Steel
Color
Gray
Finish
Powder coat

Description

All welded steel, Heavy Duty Cabinet Workbench with Steel Top. 60in W x 28in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.