
Cabinet Workbench w/ Drawers, Hardwood Top, 60 in W x 34 in H x 30 in D, Red
Mfr # W-3060-CD
Zoro # G222719459
product price:Â $1,474.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Material
Steel
Drawer Width
13.75 in
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W-3060-CD
Zoro #
G222719459
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
13.75 in
Drawer Height
5
Drawer Depth
23.375 in
Width
60 in
Depth
30 in
Top Thickness
1.75"
Height
34 in
Details
Drawer Load Rating
100 lbs
Item
Cabinet Workbench w/ Drawers
Assembled/Unassembled
Assembled
Material
Steel
Color
Light Blue
Finish
Powder coat
Cam Lock Type
Cylinder lock
Load Capacity
2,000 lbs
Surface Material
Hardwood
Method of Construction
All Welded Steel
No. of Drawers
3
Description
All welded steel, Heavy Duty Cabinet Drawer Bench with Hardwood Top. 60in W x 34in H x 30in D. Provides large working space with large storage area. Hardwood top 60in W x 30in D x 1-3/4in. 3 cylin Der locking drawers mounted side by side, 2 locking doors, and one fixed center shelf is included in doorcompartment. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.