Cabinet Workbench w/ Drawers, Laminate Top, 60 in W x 34 in H x 30 in D, Black

  • Mfr # LW-3060-CD

  • Zoro # G422736560


product price:  $1,409.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW-3060-CD
Zoro #
G422736560
UPC #
-
Country of Origin
United States

Details

Color
Black
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Cabinet Drawer Bench with Laminate Wood Top. 60in W x 34in H x 30in D. Provides large working space with large storage area. Hardwood top 60in W x 30in D x 1-3/4in. 3 cylin Der locking drawers mounted side by side, 2 locking doors, and one fixed center shelf is included in doorcompartment. 2,000 lbs. capacity evenly distributed. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.