
Cabinet Workbench w/ Drawers, Laminate Top, 60 in W x 34 in H x 30 in D, Gray
Mfr # LW-3060-CD
Zoro # G122719283
product price:Â $1,409.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
All welded Steel
Finish
Powder coat
Overall Depth
30 in
Overall Height
34 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW-3060-CD
Zoro #
G122719283
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Height
34 in
Overall Width
60 in
Details
Material
All welded Steel
Finish
Powder coat
Color
Gray
Item
Workbench
Load Capacity
2,000 lbs. top surface
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cabinet Drawer Bench with Laminate Wood Top. 60in W x 34in H x 30in D. Provides large working space with large storage area. Hardwood top 60in W x 30in D x 1-3/4in. 3 cylin Der locking drawers mounted side by side, 2 locking doors, and one fixed center shelf is included in doorcompartment. 2,000 lbs. capacity evenly distributed. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.