
Cabinet Workbench w/ Drawers, Laminate Top, 60 in W x 34 in H x 30 in D, Putty
Mfr # LW-3060-CD
Zoro # G922718462
product price:Â $1,409.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Doors
2
Drawer Depth
23.375 in
Drawer Height
5
Drawer Load Rating
100 lbs
Includes
Sides and backstops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LW-3060-CD
Zoro #
G922718462
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
23.375 in
Drawer Height
5
Overall Width
60 in
Overall Height
34 in
Drawer Width
13.75 in
Overall Depth
30 in
Details
Number of Doors
2
Drawer Load Rating
100 lbs
Includes
Sides and backstops
Countertop Material
Laminate
Assembled/Unassembled
Assembled
Material
All Welded Steel
Number of Drawers
3
Item
Workbench
Color
Putty
Number of Shelves
1
Cabinet Door Type
Solid
Finish
Powder coat
Description
All welded steel, Heavy Duty Cabinet Drawer Bench with Laminate Wood Top. 60in W x 34in H x 30in D. Provides large working space with large storage area. Hardwood top 60in W x 30in D x 1-3/4in. 3 cylin Der locking drawers mounted side by side, 2 locking doors, and one fixed center shelf is included in doorcompartment. 2,000 lbs. capacity evenly distributed. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.