Cabinet Workbench with Door, 60 in W x 28 in D x 34 in H, Gray

  • Mfr # CS-2860-D

  • Zoro # G222717783


product price:  $1,004.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lbs. top surface
Finish
Powder coat
Color
Gray
Overall Depth
28 in
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-2860-D
Zoro #
G222717783
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 in
Overall Height
34 in
Overall Width
60 in

Details

Item
Workbench
Load Capacity
2,000 lbs. top surface
Finish
Powder coat
Color
Gray
Material
All welded Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Cabinet Workbench with Sliding Doors, factory installed. Sliding doors equipped with a cylin Der lock. 60in W x 28in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.