
Cabinet Workbench with Door, 60 in W x 28 in D x 34 in H, Light Blue
Mfr # CS-2860-D
Zoro # G122715247
product price: $1,004.99
/eaKey Features
Overall Height
34 in
Material
All Welded Steel
Countertop Material
Steel
Overall Depth
28 in
Cabinet Door Type
Sliding Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-2860-D
Zoro #
G122715247
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Depth
28 in
Overall Width
60 in
Details
Material
All Welded Steel
Countertop Material
Steel
Cabinet Door Type
Sliding Solid
Includes
Sides and backstops
Finish
Powder coat
Item
Workbench
Number of Doors
2
Color
Light Blue
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cabinet Workbench with Sliding Doors, factory installed. Sliding doors equipped with a cylin Der lock. 60in W x 28in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.