
Cabinet Workbench with Door, 60 in W x 30 in D x 34 in H, Black
Mfr # CW-3060-D
Zoro # G722736116
product price: $1,108.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Number of Doors
2
Overall Width
60 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW-3060-D
Zoro #
G722736116
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Height
34 in
Overall Depth
30 in
Details
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Number of Doors
2
Material
All Welded Steel
Cabinet Door Type
Sliding Solid
Item
Workbench
Finish
Powder coat
Color
Black
Countertop Material
Hardwood
Description
All welded steel, Heavy Duty Cabinet Workbench with Sliding Doors, and Wood Top. Sliding doors equipped with a cylin Der lock. 60in W x 30in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.