
Cabinet Workbench with Door, 60 in W x 30 in D x 34 in H, Light Blue
Mfr # CW-3060-D
Zoro # G622716249
product price: $1,108.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
All Welded Steel
Color
Light Blue
Assembled/Unassembled
Assembled
Overall Width
60 in
Includes
Sides and backstops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW-3060-D
Zoro #
G622716249
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Height
34 in
Overall Depth
30 in
Details
Item
Workbench
Material
All Welded Steel
Color
Light Blue
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Number of Doors
2
Countertop Material
Hardwood
Cabinet Door Type
Sliding Solid
Finish
Powder coat
Description
All welded steel, Heavy Duty Cabinet Workbench with Sliding Doors, and Wood Top. Sliding doors equipped with a cylin Der lock. 60in W x 30in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.