Cabinet Workbench with Door, 60 in W x 30 in D x 34 in H, Putty

  • Mfr # CW-3060-D

  • Zoro # G322716174


product price: $1,108.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder coat
Countertop Material
Hardwood
Overall Height
34 in
Material
All Welded Steel
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-3060-D
Zoro #
G322716174
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Width
60 in
Overall Depth
30 in

Details

Finish
Powder coat
Countertop Material
Hardwood
Material
All Welded Steel
Number of Doors
2
Includes
Sides and backstops
Color
Putty
Cabinet Door Type
Sliding Solid
Item
Workbench
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Cabinet Workbench with Sliding Doors, and Wood Top. Sliding doors equipped with a cylin Der lock. 60in W x 30in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.