
Cabinet Workbench with Door, 72 in W x 28 in D x 34 in H, Red
Mfr # CS-2872-D
Zoro # G122719559
product price: $1,155.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
All Welded Steel
Overall Height
34 in
Cabinet Door Type
Sliding Solid
Color
Red
Includes
Sides and backstops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-2872-D
Zoro #
G122719559
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Width
72 in
Overall Depth
28 in
Details
Material
All Welded Steel
Cabinet Door Type
Sliding Solid
Color
Red
Includes
Sides and backstops
Countertop Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Item
Workbench
Number of Doors
2
Description
All welded steel, Heavy Duty Cabinet Workbench with Sliding Doors, factory installed. Sliding doors equipped with a cylin Der lock. 72in W x 28in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.