
Cabinet Workbench with Door, 72 in W x 34 in H x 30 in D, Gray
Mfr # CW-3072-D
Zoro # G622715464
product price: $1,280.99
/eaKey Features
Material
All welded Steel
Overall Height
34 in
Load Capacity
2,000 lbs. top surface
Finish
Powder coat
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW-3072-D
Zoro #
G622715464
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Width
72 in
Overall Depth
30 in
Details
Material
All welded Steel
Load Capacity
2,000 lbs. top surface
Finish
Powder coat
Item
Workbench
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cabinet Workbench with Sliding Doors, and Wood Top. Sliding doors equipped with a cylin Der lock. 72in W x 30in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.