
Cabinet Workbench with Door, 72 in W x 34 in H x 30 in D, Light Blue
Mfr # CW-3072-D
Zoro # G722715845
product price: $1,280.99
/eaKey Features
Countertop Material
Hardwood
Material
All Welded Steel
Includes
Sides and backstops
Finish
Powder coat
Cabinet Door Type
Sliding Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW-3072-D
Zoro #
G722715845
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Width
72 in
Overall Depth
30 in
Details
Item
Workbench
Countertop Material
Hardwood
Material
All Welded Steel
Includes
Sides and backstops
Finish
Powder coat
Cabinet Door Type
Sliding Solid
Assembled/Unassembled
Assembled
Number of Doors
2
Color
Light Blue
Description
All welded steel, Heavy Duty Cabinet Workbench with Sliding Doors, and Wood Top. Sliding doors equipped with a cylin Der lock. 72in W x 30in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.