
Cabinet Workbench with Door, 72 in W x 34 in H x 30 in D, Putty
Mfr # CW-3072-D
Zoro # G722716422
product price: $1,280.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder coat
Color
Putty
Overall Width
72 in
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW-3072-D
Zoro #
G722716422
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Depth
30 in
Overall Height
34 in
Details
Item
Workbench
Finish
Powder coat
Color
Putty
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Countertop Material
Hardwood
Cabinet Door Type
Sliding Solid
Material
All Welded Steel
Number of Doors
2
Description
All welded steel, Heavy Duty Cabinet Workbench with Sliding Doors, and Wood Top. Sliding doors equipped with a cylin Der lock. 72in W x 30in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.