
Cabinet Workbench with Shelf, 60 in W x 28 in D x 34 in H, Gray
Mfr # CS-2860-S
Zoro # G222715710
product price: $975.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
34 in
Load Capacity
2,000 lbs. top surface
Overall Width
60 in
Color
Gray
Material
All welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-2860-S
Zoro #
G222715710
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Width
60 in
Overall Depth
28 in
Details
Item
Workbench
Load Capacity
2,000 lbs. top surface
Color
Gray
Material
All welded Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf. Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock. 60in W x 28in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.