Zoro Homepage

Cabinet Workbench with Shelf, 60 in W x 28 in D x 34 in H, Light Blue

  • Mfr # CS-2860-S

  • Zoro # G722715760


product price: $975.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Includes
Sides and backstops
Countertop Material
Steel
Overall Width
60 in
Number of Shelves
1
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-2860-S
Zoro #
G722715760
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
28 in
Overall Height
34 in

Details

Includes
Sides and backstops
Countertop Material
Steel
Number of Shelves
1
Assembled/Unassembled
Assembled
Item
Workbench
Finish
Powder coat
Color
Light Blue
Material
All Welded Steel

Description

All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf. Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock. 60in W x 28in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.