
Cabinet Workbench with Shelf, 60 in W x 34 in H x 30 in D, Gray
Mfr # CW-3060-S
Zoro # G122715483
product price: $1,079.99
/eaKey Features
Overall Width
60 in
Load Capacity
2,000 lbs. top surface
Overall Height
34 in
Material
All welded Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW-3060-S
Zoro #
G122715483
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Height
34 in
Overall Depth
30 in
Details
Item
Workbench
Load Capacity
2,000 lbs. top surface
Material
All welded Steel
Color
Gray
Finish
Powder coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf and Wood Top. Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock. 60in W x 30in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.