Zoro Homepage

Cabinet Workbench with Shelf, 72 in W x 34 in H x 28 in D, Black

  • Mfr # CS-2872-S

  • Zoro # G722736321


product price: $1,113.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Number of Shelves
1
Includes
Sides and backstops
Material
All Welded Steel
Countertop Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-2872-S
Zoro #
G722736321
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Width
72 in
Overall Depth
28 in

Details

Assembled/Unassembled
Assembled
Number of Shelves
1
Includes
Sides and backstops
Material
All Welded Steel
Countertop Material
Steel
Item
Workbench
Color
Black
Finish
Powder coat

Description

All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf. Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock. 72in W x 28in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. Black.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.