
Cabinet Workbench with Shelf, 72 in W x 34 in H x 28 in D, Light Blue
Mfr # CS-2872-S
Zoro # G222715611
product price: $1,113.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Countertop Material
Steel
Overall Height
34 in
Assembled/Unassembled
Assembled
Overall Depth
28 in
Includes
Sides and backstops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-2872-S
Zoro #
G222715611
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Depth
28 in
Overall Width
72 in
Details
Item
Workbench
Countertop Material
Steel
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Color
Light Blue
Material
All Welded Steel
Number of Shelves
1
Finish
Powder coat
Description
All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf. Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock. 72in W x 28in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.