Cabinet Workbench with Shelf, 72 in W x 34 in H x 28 in D, Red

  • Mfr # CS-2872-S

  • Zoro # G222715482


product price: $1,113.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Countertop Material
Steel
Number of Shelves
1
Finish
Powder coat
Overall Depth
28 in
Material
All Welded Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-2872-S
Zoro #
G222715482
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 in
Overall Width
72 in
Overall Height
34 in

Details

Countertop Material
Steel
Number of Shelves
1
Item
Workbench
Finish
Powder coat
Material
All Welded Steel
Color
Red
Assembled/Unassembled
Assembled
Includes
Sides and backstops

Description

All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf. Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock. 72in W x 28in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.