
Cabinet Workbench with Shelf & Door, 60 in W x 30 in D x 34 in H, Gray
Mfr # CW-3060-SD
Zoro # G422715404
product price:Â $1,245.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder coat
Material
All welded Steel
Overall Depth
30 in
Load Capacity
2,000 lbs. top surface
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW-3060-SD
Zoro #
G422715404
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Height
34 in
Overall Width
60 in
Details
Item
Workbench
Finish
Powder coat
Material
All welded Steel
Load Capacity
2,000 lbs. top surface
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf and Sliding Doors. . Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock.60in W x 30in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.