
Cabinet Workbench with Shelf & Door, 60 in W x 30 in D x 34 in H, Putty
Mfr # CW-3060-SD
Zoro # G222714867
product price:Â $1,245.99
/eaKey Features
Color
Putty
Material
All Welded Steel
Number of Shelves
1
Number of Doors
2
Includes
Sides and backstops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW-3060-SD
Zoro #
G222714867
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Height
34 in
Overall Width
60 in
Details
Item
Workbench
Color
Putty
Material
All Welded Steel
Number of Shelves
1
Number of Doors
2
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Countertop Material
Hardwood
Finish
Powder coat
Cabinet Door Type
Sliding Solid
Description
All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf and Sliding Doors. . Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock.60in W x 30in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.