Cabinet Workbench with Shelf & Door, 60 in W x 34 in H x 28 in D, Light Blue

  • Mfr # CS-2860-SD

  • Zoro # G422715916


product price: $1,139.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Countertop Material
Steel
Includes
Sides and backstops
Color
Light Blue
Overall Width
60 in
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-2860-SD
Zoro #
G422715916
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
28 in
Overall Height
34 in

Details

Countertop Material
Steel
Includes
Sides and backstops
Color
Light Blue
Number of Doors
2
Material
All Welded Steel
Assembled/Unassembled
Assembled
Finish
Powder coat
Cabinet Door Type
Sliding Solid
Item
Workbench
Number of Shelves
1

Description

All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf and Sliding Doors. . Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock.60in W x 28in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.