Cabinet Workbench with Shelf & Door, 72 in W x 28 in D x 34 in H, Black

  • Mfr # CS-2872-SD

  • Zoro # G622736261


product price: $1,305.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder coat
Color
Black
Assembled/Unassembled
Assembled
Cabinet Door Type
Sliding Solid
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-2872-SD
Zoro #
G622736261
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
34 in
Overall Depth
28 in

Details

Finish
Powder coat
Color
Black
Assembled/Unassembled
Assembled
Cabinet Door Type
Sliding Solid
Number of Doors
2
Countertop Material
Steel
Item
Workbench
Material
All Welded Steel
Number of Shelves
1
Includes
Sides and backstops

Description

All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf and Sliding Doors. . Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock.72in W x 28in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.