
Cabinet Workbench with Shelf & Door, 72 in W x 28 in D x 34 in H, Light Blue
Mfr # CS-2872-SD
Zoro # G922716390
product price: $1,305.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
34 in
Overall Depth
28 in
Number of Doors
2
Countertop Material
Steel
Includes
Sides and backstops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-2872-SD
Zoro #
G922716390
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Depth
28 in
Overall Width
72 in
Details
Number of Doors
2
Countertop Material
Steel
Includes
Sides and backstops
Number of Shelves
1
Assembled/Unassembled
Assembled
Material
All Welded Steel
Finish
Powder coat
Item
Workbench
Color
Light Blue
Cabinet Door Type
Sliding Solid
Description
All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf and Sliding Doors. . Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock.72in W x 28in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.