Cabinet Workbench with Shelf & Door, 72 in W x 28 in D x 34 in H, Putty

  • Mfr # CS-2872-SD

  • Zoro # G322717737


product price: $1,305.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
28 in
Finish
Powder coat
Material
All Welded Steel
Includes
Sides and backstops
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-2872-SD
Zoro #
G322717737
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 in
Overall Width
72 in
Overall Height
34 in

Details

Finish
Powder coat
Material
All Welded Steel
Item
Workbench
Includes
Sides and backstops
Number of Shelves
1
Countertop Material
Steel
Cabinet Door Type
Sliding Solid
Color
Putty
Assembled/Unassembled
Assembled
Number of Doors
2

Description

All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf and Sliding Doors. . Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock.72in W x 28in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.