Cabinet Workbench with Shelf & Door, 72 in W x 34 in H x 30 in D, Black

  • Mfr # CW-3072-SD

  • Zoro # G522736316


product price:  $1,430.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Includes
Sides and backstops
Number of Shelves
1
Countertop Material
Hardwood
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-3072-SD
Zoro #
G522736316
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Depth
30 in
Overall Width
72 in

Details

Includes
Sides and backstops
Number of Shelves
1
Countertop Material
Hardwood
Material
All Welded Steel
Cabinet Door Type
Sliding Solid
Number of Doors
2
Color
Black
Finish
Powder coat
Item
Workbench
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf and Sliding Doors. Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock.72in W x 30in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.