Cabinet Workbench with Shelf & Door, 72 in W x 34 in H x 30 in D, Gray

  • Mfr # CW-3072-SD

  • Zoro # G622717567


product price:  $1,430.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder coat
Material
All welded Steel
Overall Width
72 in
Overall Height
34 in
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-3072-SD
Zoro #
G622717567
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
34 in
Overall Depth
30 in

Details

Finish
Powder coat
Material
All welded Steel
Load Capacity
2,000 lbs. top surface
Color
Gray
Item
Workbench
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf and Sliding Doors. Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock.72in W x 30in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.