
Cabinet Workbench with Shelf & Door, 72 in W x 34 in H x 30 in D, Light Blue
Mfr # CW-3072-SD
Zoro # G622718694
product price:Â $1,430.99
/eaKey Features
Assembled/Unassembled
Assembled
Material
All Welded Steel
Overall Depth
30 in
Finish
Powder coat
Cabinet Door Type
Sliding Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW-3072-SD
Zoro #
G622718694
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
72 in
Overall Height
34 in
Details
Assembled/Unassembled
Assembled
Material
All Welded Steel
Item
Workbench
Finish
Powder coat
Cabinet Door Type
Sliding Solid
Includes
Sides and backstops
Number of Shelves
1
Countertop Material
Hardwood
Number of Doors
2
Color
Light Blue
Description
All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf and Sliding Doors. Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock.72in W x 30in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.