
Cage Stock Truck, 24-1/2 in W x 42 in L x 62 in H, Black
Mfr # CST-24
Zoro # G222736128
product price:Â $565.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
24-1/2 in
Overall Length
62 in
Overall Width
42 in
Material
All Welded Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST-24
Zoro #
G222736128
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24-1/2 in
Overall Length
62 in
Overall Width
42 in
Details
Material
All Welded Steel
Color
Black
Load Capacity
1,000 lb
Item
Stock Truck
Finish
Powder Coat
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Cage Stock Truck. Includes a push handle on each end and an elevated platform to assist in loading and unloading. Unit is ideal for use in the printing and paper handling in Dustries. 2 swivel, 2 rigid 5in polyurethane casters. Capacity 1,000 lbs. Dimensions 42in W x 24-1/2 D x 62in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.