Cage Stock Truck, 24-1/2 in W x 42 in L x 62 in H, Light Blue

  • Mfr # CST-24

  • Zoro # G622717819


product price:  $565.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
All Welded Steel
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Color
Light Blue
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-24
Zoro #
G622717819
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Length
62 in
Overall Height
24-1/2 in

Details

Material
All Welded Steel
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Color
Light Blue
Load Capacity
1,000 lbs
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Item
Stock Truck

Description

All welded steel, Heavy Duty Cage Stock Truck. Includes a push handle on each end and an elevated platform to assist in loading and unloading. Unit is ideal for use in the printing and paper handling in Dustries. 2 swivel, 2 rigid 5in polyurethane casters. Capacity 1,000 lbs. Dimensions 42in W x 24-1/2 D x 62in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.