Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cage Stock Truck, 24-1/2 in W x 42 in L x 62 in H, Putty
- Mfr # CST-24
- Zoro # G522715694
product price:Â
$
720.99
/ea
Key Features
Overall Height
24-1/2 in
Overall Length
62 in
Overall Width
42 in
Material
All Welded Steel
Color
Putty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-24
- Zoro #
- G522715694
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Color
- Putty
- Load Capacity
- 1,000 lb
- Item
- Stock Truck
- Assembled/Unassembled
- Assembled
- Caster Material
- Polyurethane
- Finish
- Powder Coat
- Caster Type
- 2 Rigid, 2 Swivel
Dimensions
- Overall Height
- 24-1/2 in
- Overall Length
- 62 in
- Overall Width
- 42 in
Description
All welded steel, Heavy Duty Cage Stock Truck. Includes a push handle on each end and an elevated platform to assist in loading and unloading. Unit is ideal for use in the printing and paper handling in Dustries. 2 swivel, 2 rigid 5in polyurethane casters. Capacity 1,000 lbs. Dimensions 42in W x 24-1/2 D x 62in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.