Cage Stock Truck Shelf, 42 in W x 62 in H x 24 in D, Gray

  • Mfr # CST-24-SHELF

  • Zoro # G922715782


product price:  $96.15
/ea
Free Shipping & Returns

Key Features

Overall Height
2 in
Color
Gray
Material
All welded steel
Finish
Powder Coat
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-24-SHELF
Zoro #
G922715782
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
42 in

Details

Color
Gray
Material
All welded steel
Finish
Powder Coat
Item
Shelf
Assembled/Unassembled
Assembled

Description

All steel, Heavy Duty Shelf for CST Series, Cage Stock Truck. 42in W x 24in D. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.