Cage Stock Truck Shelf, 42 in W x 62 in H x 24 in D, Red
- Mfr # CST-24-SHELF
- Zoro # G522718503
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 in
Overall Length
62 in
Overall Width
42 in
Material
All Welded Steel
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CST-24-SHELF
- Zoro #
- G522718503
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 in
- Overall Length
- 62 in
- Overall Width
- 42 in
Details
- Material
- All Welded Steel
- Color
- Red
- Item
- Shelf
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
Description
All steel, Heavy Duty Shelf for CST Series, Cage Stock Truck. 42in W x 24in D. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.