Shop PUCEL
See all product information
Create Account
Caster Shoes, 8 in W x 8 in D x 5.75 in H, Semi-Steel Casters, Set of 4, Gray
- Mfr # CS-3S (set of 4)
- Zoro # G722715951
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS-3S (set of 4)
- Zoro #
- G722715951
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
Description
All steel, Heavy Duty Corner Caster Shoes. Hard rubber corner shoes slide under corners of wood pallets or boxes to easily make units portable. Can be bolted, screwed, or nailed permanently. Constructed of 12 gauge steel. Set of 4 swivel 3in x 1-1/4in semi-steel casters. Capacity 1,200 lbs. 8in W x 8in D x 5-3/4in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.